Vestil Interlocking Plastic Dolly PCS-1626 26"L x 16"W 250 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Interlocking Plastic Dolly PCS-1626 26"L x 16"W 250 Lb. Capacity

Item #: WB987623

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 73.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil INTERLOCKING PLASTIC DOLLY

Create your own Dolly Configuration!

Strong, yet lightweight dolly includes interlocking edges that allow you to connect multiple dollies together to form a larger, extended platform. Special pockets are formed into the deck surface that allow for stacking of multiple dollies to reduce valuable storage space when not in use. Hand holes are included for easy portability. Durable plastic construction won't rust, peel or dent, and is easily cleaned. Rolls smoothly with 4" x 1" polypropylene swivel casters.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPCS-1626
    • PACKAGE QUANTITY1
    • STYLEInterlocking Dolly
    • WEIGHT LBS10 (4.55 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolypropylene Swivel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Dolly

Your review: Great quality for the money. Very strong for the weight of the dolly. Very happy with our choice to continue shopping with Global.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do all four wheels swivel? Or only two of them?

Question Asked By: Steven , February 23, 2018

+ View 1 Answer

Answer This Question

Sort by: 

1 Result