Pallet Dollies - Caster Style

Pallet Dollies - Caster Style

Caster Style Pallet Dollies provide Transportation of Large Heavy Materials in Garages, Workshops, Industrial and Commercial Environments.

Caster Style Pallet Dollies are made of aluminum or steel construction for long lasting durability. Dollies are available with Open Decks or Solid Decks, with a variety of handle and brake combinations. Capacities range from 900 to 3600 lbs. Wheel diameters are 3", 5", 6" or 8". Wheel types are Mold-On Rubber, Phenolic, Polyurethane and Rubber. Dimensions vary per model.


TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
WHEEL TYPE
  • WHEEL TYPE
BRAND
  • BRAND
COMPARE DIMENSIONS WHEEL
TYPE CONSTRUCTION L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.227.17.101:46