Rotating Multi-directional Machine Dollies

Rotating Multi-directional Machine Dollies

Rotating Multi-directional Dollies provide 360° Movement in Tight Spaces!

Rotating Multi-directional Machine Dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple Dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish, and each Dolly includes a convenient push-pull handle.

Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.


CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE OVERALL DIMENSIONS ROLLER
CAP. LBS. L" W" H" QTY. DIA." BRAND IMAGE MODEL QTY PRICE
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
54.91.16.95:44