Desk & Cabinet Corner Mover Dollies - Set of 4 - 1320 Cap Lbs./Set

Rollover image to zoom in

Click image to enlarge

Desk & Cabinet Corner Mover Dollies - Set of 4 - 1320 Cap Lbs./Set

Item #: WB987220

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 218.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DESK & CABINET CORNER MOVER DOLLY SET

Low Profile Dollies Give Mobility to Rectangular Loads!

Triangular dollies allow the load to be raised and nested into each corner offering safe, stable transport of fully loaded file cabinets, desks and equipment. Low-profile 0.6" load height offers easy loading. 2" diameter phenolic swivel casters offer mobility in locations where normal equipment cannot be used. Durable all steel construction features a ribbed rubber loading area for additional cargo protection. Sold as a set of 4 movers; 1320 lb. capacity is rated per set.

Product Specifications

    • LENGTH INCHES14-1/2 (36.83 cm)
    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES0.6 Load Height; 3-1/2 Overall Height
    • CAPACITY LBS1320 per Set of 4; 330 lbs. each
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDApproved Vendor
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAR150
    • PACKAGE QUANTITY4 Dollies
    • TYPECabinet Corner Movers
    • WEIGHT LBS18 each
    • WHEEL DIAMETER INCHES2 (5.08 cm)
    • WHEEL TYPEPhenolic Swivel

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Corner dollies

Your review: Heavy duty moving with ease.

Is this review helpful?

Bindery Work Table Conversion

Your review: The Corner Mover Dollies proved a fast and elegant solution to our Bindery Conservation work table requirements. Easy to install, sturdy and reliable, the dollies have provided us tremendous flexibility in continuing our work during a major remodeling of our department.

Is this review helpful?

Desk & Corner Cabinet Mover Dollies

Your review: I highly recommend this set of four dollies. They are well made, seams are welded, wheels have ball bearings and can be replaced. I am using them on my work bench, they are bright red, and my work bench moves very easy. Regards, Joseph S.

Is this review helpful?

Sort by: 
1 ...

3 Results