Vestil Heavy Duty Fork Truck Mounted Trash Can Dumper FM-T-DUMP 1000 Lb. Capacity

Vestil Heavy Duty Fork Truck Mounted Trash Can Dumper FM-T-DUMP 1000 Lb. Capacity

Item #: WBB54048

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,255.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil Heavy Duty Fork Truck Mounted Trash Can Dumper FM-T-DUMP 1000 Lb. Capacity

Fork mounted refuse can dumper helps save time and reduce work-related injuries caused by lifting and dumping heavy waste containers. This innovative product will allow a fork truck driver to lift and dump trash containers without ever leaving the seat of the forklift! Simply secure dumper to the fork truck with included safety chain and run cable to the driver’s seat. Align the trash can with the dumper and lock into place, transport container and pull cable to dump contents. Durable steel fork mounted dumper is designed for use with approved 64 gallon trash cans (approx 23"”W x 29"”D x 41"”H).

Note: 64 Gallon Trash Container sold separately.

Product Specifications

    • LENGTH INCHES39-9/16 (100.49 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7-1/4 x 2-1/4
    • MANUFACTURERS PART NUMBERFM-T-DUMP
    • TYPEHeavy Duty Fork Truck Mounted Trash Can Dumper
    • WEIGHT LBS234 (106.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

IS THIS UNIT COMPATIBLE WITH THE RUBBERMAID 50 GALLON TRASH CAN FG9W2700GRAY ?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed