Self-Dumping Steel Forklift Hoppers

Self-Dumping Steel Forklift Hoppers

Self-Dumping Steel Forklift Hoppers allow Ergonomic Waste Handling for Applications including Sanitation, Waste Management, Construction, and more.

Self-Dumping Forklift Hoppers are made of steel for strength and durability. Hoppers are balanced to tilt forward when full, empty contents, and automatically return to upright, locked position for reloading. Continuous welding helps prevent leakage (leak-proof hoppers available upon request). Smooth top edge, pouring lip, and extended sides prevent spillage and increase stability. Cubic yard capacities range from .25 to 5. Weight capacities range from 2000 to 7000 lbs. Wall gauges are 7, 10, 11, to 12. Colors are Blue, Gray, Orange, Stainless Steel, and Yellow. Dimensions vary per model.


CU. YD.
  • CU. YD.
LBS.
  • LBS.
WALL GAUGE
  • WALL GAUGE
BASE TYPE
  • BASE TYPE
COLOR
  • COLOR
LEAD TIME
  • LEAD TIME
BRAND
  • BRAND
COMPARE CAPACITY DIMENSIONS FORKLIFT HOPPER PRICE EACH HINGED LID
CU. YD. LBS. WALL GAUGE BASE TYPE L" W" H" FORK OPENING" COLOR LEAD TIME BRAND IMAGE MODEL QTY 1-3 4+ IMAGE MODEL QTY PRICE
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
54.227.48.147:44