Vestil Triple-Bin Recycling Hopper ENVIR-BIN 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Triple-Bin Recycling Hopper ENVIR-BIN 2000 Lb. Capacity

Item #: WB987464

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,777.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil TRIPLE-BIN RECYCLING HOPPER

Triple-Bin Design Holds & Dumps different Materials.

This unique hopper features three individual 46-½"L x 24"W x 23-½"H steel bins that are attached to a single forkliftable base, and each bin may be dumped independently. Bins are painted Green, Red and Blue for product identification and each bin holds up to ½ cubic yard of material (maximum total weight capacity is 2000 lbs. evenly distributed). Self-dumping hoppers include manual pull cables to dump the bins from the seat of the forklift, and bins dump a full 90° and return to the upright position when lowered to the ground. Fork pockets are 22"L x 7"W x 2"H and hopper includes a safety strap to secure it to the forklift. Precise robotically welded steel construction is leak-inhibiting and features a durable powder coated finish for long life.

Product Specifications

    • LENGTH INCHES52-7/8 (134.3 cm)
    • WIDTH INCHES78-1/8 (198.44 cm)
    • HEIGHT INCHES30-15/16 (78.58 cm)
    • CAPACITY CUBIC YARDS.50 each Bin; 1.5 all Bins combined
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlack, Red & Green
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7 x 2
    • MANUFACTURERS PART NUMBERENVIR-BIN
    • TYPETriple-Bin Recycling Hopper 2000 Lb. Capacity
    • WEIGHT LBS639 (290.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed