Vestil Forklift Mount Front End Loader FL-4000 1-1/3 Cu Yd & 4000 Lb.

Rollover image to zoom in

Click image to enlarge

Vestil Forklift Mount Front End Loader FL-4000 1-1/3 Cu Yd & 4000 Lb.

Item #: WB241369

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,982.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT MOUNT FRONT END LOADER & DUMPER

Versatile attachment transforms your fork truck into a handy scoop and dump hopper. Strong 3/16" thick steel construction with leak-proof welds is suitable for moving snow, salt, dirt, scrap metal and refuse. Beveled front edge helps keep scoop completely in contact with floor surface or ground. Includes dump cable, which allows safe dump operation from seat of the truck. Unit rolls completely forward to empty contents and returns to locked upright position when set down on the ground. Fork tubes include safety chain to help secure loader to fork truck. Durable powder coat finish. 1-1/3 cubic yard capacity and 64"W x 63"D x 23"H overall. Fork pockets measure 28"D x 7-1/2"W x 2-1/2"H mounted on 24" centers.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Product Specifications

    • WIDTH INCHES64 (162.56 cm)
    • DEPTH INCHES63 (160.02 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • CAPACITY CUBIC YARDS1.3
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7-1/4 x 2-1/2
    • MANUFACTURER PART NUMBERFL4000
    • MANUFACTURERS PART NUMBERFL4000
    • WEIGHT LBS552 (250.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed