Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Valley Craft® EZ Dump Auto-Lock Mobile Hoppers

Valley Craft® EZ Dump Auto-Lock Mobile Hoppers

Valley Craft® EZ Dump Auto-Lock Mobile Hoppers are used for Efficient Commercial or Industrial Material Handling Applications.

Valley Craft® EZ Dump Auto-Lock Mobile Hoppers are made of solid 14-gauge steel construction for long lasting durability and dependability. Watertight, continuous welded Hoppers feature two fixed and two swivel 6" diameter casters for easy mobility. Tapered fronts help initiate dumping. Green powder coat finish.

An optional Hydraulic Forklift Base Attachment quickly attaches to the forks in as little as 30 seconds when a fully loaded Hopper is ready to be dumped. This Hydraulic Dumper Attachment is Forklift Truck powered, requiring an auxiliary valve control and hydraulic quick couplers on the Lift Truck. A secure latching system automatically locks the Hopper to the attachment. The driver releases the Hopper with a pull of the cord and offers 100% dumping capability. The EZ Hopper Fork Truck Attachment can easily be removed, freeing up the fork truck to complete other jobs.


COMPARE CAPACITY DIMENSIONS WHEEL MOBILE HOPPER PRICE HYD. FORKLIFT BASE
CU. YD. LBS. L" W" H" DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.226.41.91:44