Forklift Fork Extensions

Forklift Fork Extensions

Forklift Fork Extensions Extend Fork Length 50% for Improved Material Handling.

Forklift Fork Extensions are made with heavy duty steel and have a welded safety heel restraint to provide long lasting durability. Durable safety yellow or red powder coat finish offers high visibility. Fits fork widths 4", 5" and 6". Fork lengths are 60", 72" and 96". Sold in pairs.

Note: Extension width is 1-1/8" greater than fork width.

Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Note: OSHA regulations state that the length of the Fork Extensions may not exceed fork length by more than 50%.


FITS W" FORKS
  • FITS W" FORKS
L"
  • L"
COMPARE EXTENSION DIMENSIONS
FITS W" FORKS L" W" BRAND IMAGE MODEL QTY PRICE PER PAIR
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
54.92.197.82:44