Vestil Forkliftable Loading Platforms

Vestil Forkliftable Loading Platforms

Vestil Forkliftable Loading Platforms are used for Facilities without a Loading Dock!

Vestil Forkliftable Loading Platforms offer a safe, quick and portable method to load/unload cargo and equipment with a forklift when no dock bay is available. Simply insert forks into the pockets of the platform, secure to the forklift with the safety chain and the cargo is ready to be loaded onto a truck or trailer. Platform includes a 12"L loading ramp that rotates and locks vertically to help retain the load, three 6"H side retaining walls and four tie-down rings (tie-downs not included). Durable welded steel construction for long life, and high-traction treadplate platform surface offers added safety.

Loading Platform with Protective Guard Rails has two 39"H hand rails, a 60"H rear steel mesh screen and dual safety chain gate for added protection.


COMPARE OVERALL DIMENSIONS
TYPE L" W" H" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
54.92.197.82:44