Vestil Forklift or Hoist Bulk Bag Lifter BBL-4 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Forklift or Hoist Bulk Bag Lifter BBL-4 4000 Lb. Capacity

Item #: WB988223

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 480.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil BULK BAG LIFTER

Use with a Forklift Truck or an Overhead Hoist.

The Bulk Bag Lifter eliminates workplace hazards and injuries associated with packing and unpacking bulk bags. This Forklift or Hoist attachment reduces labor costs, injury related claims and increases productivity. The unique design improves existing equipment flexibility and the return on your forklift investment. Lifter features 6-¾" x 3-¼" forklift fork pockets and a 4-¼"L x 4-5/8"W x ¾" thick bail for use with an overhead hoist. Integral 1-½" hook opening bag strap retainers and a liner retainer are standard. Welded steel construction features a durable blue powder coat finish for long life.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES14-1/4 (36.2 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES6-3/4 x 3-1/4
    • MANUFACTURERS PART NUMBERBBL-4
    • TYPEForklift or Hoist Bulk Bag Lifter
    • WEIGHT LBS90 (40.91 kg)