Caldwell Heavy Duty Adjustable Forklift Jib Boom Cranes

Caldwell Heavy Duty Adjustable Forklift Jib Boom Cranes

Caldwell Heavy Duty Adjustable Forklift Jib Boom Cranes convert your Fork Lift into a Versatile Mobile Crane.

Caldwell Heavy Duty Adjustable Forklift Jib Boom Cranes offer an adjustable telescopic reach of up to 12 feet in 12" increments, and adjust vertically in five elevations up to a maximum of 40 degrees (76") in height above horizontal. Portable and compact lifting booms easily fit standard forklift trucks, and include a hand pull with a locking T-pin at the end for easy extension. Mobile Jib Cranes also include a restraining chain with grab hook for safety. Swivel hooks have safety hook latches. Heavy duty steel construction with a durable enamel finish. Meets ANSI/ITSDF B56.10-2006, Part III, 7.4.5 standards.

Note: Fork Pocket Spacing is the maximum usable width between fork pockets.

Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.


COMPARE LENGTH"
CAP. LBS. EXTENDED RETRACTED FORK OPENING" FORK POCKET SPACING" IMAGE MODEL QTY PRICE
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
54.167.231.97:46