Forklift Telescoping Jib Boom Cranes

Forklift Telescoping Jib Boom Cranes

Forklift Telescoping Jib Boom Cranes convert Forklifts into Mobile Jib Boom Cranes for Construction and other Material Handling Applications.

Forklift Telescoping Jib Boom Cranes are made of powder coated steel to provide long lasting durability. Forks of the counter-balanced forklift truck slip into the fork pockets of the Jib Boom Crane. Capacities 4000, 6000, and 8000 lbs. Extended lengths are 145", 153-1/2" and 153-3/4". Retracted lengths are 68", 85", 86" and 86-1/4".

** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your forklift truck for written approval for the use of any forklift truck attachments.


CAP. LBS.
  • CAP. LBS.
EXTENDED
  • EXTENDED
RETRACTED
  • RETRACTED
"S" DIMENSION" **
  • "S" DIMENSION" **
BRAND
  • BRAND
COMPARE LENGTH"
CAP. LBS. EXTENDED RETRACTED "S" DIMENSION" ** FORK OPENING" WT. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.82.29.141:46