Vestil Forklift Coil Rams

Vestil Forklift Coil Rams

Easily maneuver many types of Coiled materials.

These attachments allow your fork lift to handle coils of steel and similar materials. Choice of 4-½" or 5-9/16" diameter poles to accommodate multiple core sizes. Heavy-duty welded steel construction with a durable enamel finish ensures years of service.

Carriage Mounted Coil Rams are for Class II rated trucks and feature a spring-loaded lock pin to secure it to the forklift.

Fork Mounted Coil Rams have an inverted design where the ram pole hangs under the forks. Rams feature 7-½"W x 2-½"H fork pockets on 24" centers and a safety restraint to secure it to the forklift.


TYPE
  • TYPE
LENGTH"
  • LENGTH"
DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE RAM
TYPE LENGTH" DIA." CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
54.166.201.210:44