Vestil Forklift Battery Transfer Cart BTC-CART 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Forklift Battery Transfer Cart BTC-CART 4000 Lb. Capacity

Item #: WB988298

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,027.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT BATTERY TRANSFER CART

One person can easily remove and replace forklift batteries using this transfer cart. Platform is designed for use with a standard pallet truck with 27" x 48" forks. Battery rolls smoothly onto the deck of the cart with (10) 2" diameter steel rollers. Locking tabs secure the battery to the deck during transport. All-welded steel construction features a durable powder coat finish. 50"L x 33-¼"W x 16-1/8"H overall and usable deck area is 40-5/16"L x 31-½"W. Cart rolls smoothly with 5" x 2" polyurethane casters (2 swivel with brakes, 2 rigid).

Note: A hand operated winch with 6' of cable and safety latch hook that attaches to the fork lift battery is sold separately to aid in the removal of the battery. 48"H overall to top of winch when installed.

Product Specifications

    • LENGTH INCHES50 (127 cm)
    • WIDTH INCHES33-1/4 (84.46 cm)
    • HEIGHT INCHES16-1/8 (40.96 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBTC-CART
    • USABLE DECK LENGTH INCHES40-5/16 (102.39 cm)
    • USABLE DECK WIDTH INCHES31-1/2 (80.01 cm)
    • WEIGHT LBS261 (118.64 kg)
    • WHEEL DIA. INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed