RomoTech Pickup Truck Storage Tanks

RomoTech Pickup Truck Storage Tanks

Storage Tanks are designed for Hauling Water and Chemicals using a Pickup Truck.

Tanks are constructed from FDA approved food grade virgin polyethylene plastic that is perfect for storing and transporting water in the bed of a full-size Pickup Truck. Tank is designed to rest between and over the wheel wells, maximizing space. Storage tank is safe for transporting water, fertilizer, and spray chemicals with a specific gravity of 1.7 or less, excluding flammable fuels or volatile hydrocarbons. Linear low-density polyethylene (LLDPE) material offers good abrasion and impact resistance, and has ultraviolet (UV) inhibiting stabilizers for years of service. Four tie-down lugs on the top of the tank help to safely restrain the tank in the pickup truck bed or on a flat-bed truck. Each truck tank includes one 12" top fill with cap and lanyard, one 2" drain bung in the rear of the tank accessible from the tailgate, and gallon/liter graduations on the sidewall for volume.


COMPARE DIMENSIONS
GALLON CAP. L" W" H" FILL DIA." NPT OUTLET" WT. LBS. IMAGE MODEL QTY PRICE
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
54.81.44.47:44