Hastings Polyethylene Storage Tanks

Hastings Polyethylene Storage Tanks

Large industrial plastic tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water. The one-piece, heavy-duty seamless construction of these poly tanks feature UV inhibitors and anti-oxidants for durability and strength. Translucent walls with gallonage indicators permit easy liquid level reading. Long life outlet fitting and filler cap have E.P.D.M. gaskets for maximum chemical resistance. 140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.

Self-Standing Storage Tanks have a 6" filler diameter and a 1-1/2" or 2" NPT outlet. Outlet Plug is not included.

Self-Standing Pickup Truck Tank features a cutout to accommodate standard sized pick-up truck wheel wells. Includes 12" diameter lid and a 2" NPT outlet.

Forkliftable Tank with Skid provides a very low center of gravity for stable forklifting and transporting. Constructed with heavy gauge steel side channels and wood floor. Includes fill cap and a 2" pipe female coupling outlet.


TYPE
  • TYPE
GALLON CAP.
  • GALLON CAP.
COMPARE DIMENSIONS
TYPE GALLON CAP. DIA." L" W" H" WT. LBS. FILL DIA." NPT" OUTLET IMAGE MODEL QTY PRICE
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
54.198.205.161:46