RomoTech Plastic Storage Tanks

RomoTech Plastic Storage Tanks

RomoTech all-purpose Bulk Storage Tanks are designed for convenient Dispensing of Chemicals.

RomoTech Plastic Tanks are used for storing water and most agricultural and industrial chemicals. Storage Tanks are constructed of all-virgin, medium-density polyethylene with ultraviolet (UV) inhibiting stabilizers for long-term outdoor storage. Tank material is also FDA approved for the storage of potable water. Plastic tank can be used to contain liquids (excluding flammable liquids / hydrocarbons) with a specific gravity of up to 1.9. Recommended maximum constant operating temperature is 110° F (molded polyethylene itself is rated for 140° F). Low profile design offers an increased safety factor and Tank walls are translucent for visible content level. Each Tank includes one 5" fill, one ¾" drain and gallon/liter graduation marks.


TYPE
  • TYPE
GALLON CAP.
  • GALLON CAP.
COMPARE DIMENSIONS
TYPE GALLON CAP. L" W" H" FILL DIA." NPT OUTLET" WT. LBS. IMAGE MODEL QTY PRICE
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
54.159.30.26:46