Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg® Spill Response Cart 2210-50 1200 Lb. Cap. - 36 x 18

Rollover image to zoom in

Click image to enlarge

Durham Mfg® Spill Response Cart 2210-50 1200 Lb. Cap. - 36 x 18

Item #: WBB1170152

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $671.09 Save up to 8%
Price: $ 616.00
Product Information
Customer Review
Product Q&A
Durham Mfg® Spill Response Cart - 1200 Lb. Capacity - 36 x 18

Spill Response Cart
  • 16 gauge all welded steel
  • Convenient sturdy work surface
  • 3" backstop on top surface
  • Tubular handle for ease of mobility
  • 5" x 1-1/4" polyurethane casters (2) swivel and (2) rigid
  • 1 fixed shelf
  • Storage area has a single point locking handle with 2 keys
  • Ships fully assembled
  • Durable gray powder coat finish

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES38-3/8 (97.47 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDDurham Mfg.®
    • CONSTRUCTION16 Gauge Steel
    • TYPESpill Response Cart
    • WEIGHT LBS185 (84.09 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.