Aero® Aluminum Liquid Transfer Cart SSA-925 9-1/4 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

Aero® Aluminum Liquid Transfer Cart SSA-925 9-1/4 Gallon Capacity

Item #: WB986899

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 692.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aero® ALUMINUM LIQUID TRANSFER CART

Unique Cart Catches Liquids that need to be transferred to Drums.

Useful for food service, automotive or industrial applications, this cart features a low profile 8-½" overall height that allows it to be positioned under fryers, vehicles and equipment to catch waste fluids. Liquid is dispensed into the 11-¼"L x 5-¾"W entry port, and the cart can then be lifted and rolled like a hand truck to the drum. Simply position the cart next to the drum and lift the unit using the wooden handle at its base to pour the liquid into the drum, using the drum for leverage. Entry port features a 6-¼"L x 4-¼"W type 304 stainless steel debris screen that can be removed for easy cleaning. Durable 1/8" thick aluminum construction for long life. Rolls easily with two 8" mold-on rubber wheels. Shipped assembled.

Product Specifications

    • LENGTH INCHES50 (127 cm)
    • WIDTH INCHES16-1/2 Overall; 11-1/2 Body
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • CAPACITY GALLONS9-1/4
    • ASSEMBLYAssembled
    • BRANDAero Manufacturing
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSSA-925
    • TYPEAluminum Liquid Transfer Cart
    • WEIGHT LBS32 (14.55 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMold-On Rubber
Have A Question About This Product?
0 Question | 0 | Answer