Drum Spill Containment Stackers

Drum Spill Containment Stackers

Drum Spill Containment Stackers Maximize Floor Space while providing Spill Containment, Safe Dispensing and Efficient Storage of Hazardous Liquids.

Drum Spill Containment Stackers are made of rust, corrosion and weather resistant polyethylene for long lasting durability and dependability. Stackable units provide Drum management system allowing doubling efficiency to store up to four 55 gallon Drums. Optional Dispensing Shelf assists with dispensing of material from the upper level. EPA compliant. Horizontal Racks, Drum Barrels and other material handling supplies also available. Available in a variety of types and popular brands to meet spill containment requirements. Drum capacities are 1, 2 and 4. Overall dimensions and warranties vary per type. Package quantity is 1.


TYPE
  • TYPE
DRUM
  • DRUM
LBS.
  • LBS.
L"
  • L"
W"
  • W"
H"
  • H"
BRAND
  • BRAND
COMPARE CAPACITY DIMENSIONS CONTAINMENT STACKER OPTIONAL SHELF
TYPE DRUM LBS. L" W" H" BRAND IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.91.16.95:46