Mauser Closed & Open Head Plastic Drums

Mauser Closed & Open Head Plastic Drums

Mauser Closed & Open Head Plastic Drums Provide Superior Storage, Handling and Shipping Capability.

Mauser Drums are made of industrial strength polyethylene with extra thick walls to provide superior performance and long lasting durability. The seamless construction of these Closed and Open Head Drums are suitable for outdoor use. High temperature is 140° and low temperature is 0°. FDA food grade approved.

Closed Head storage Drum features drain vents molded in the top with a 2" NPS plug bung opening. Drums are DOT certified.

Open Head Drum has a lever-lock ring assembly to attach the cover. Drums are used for liquid storage in the vertical position only.


GALLON CAP.
  • GALLON CAP.
HEAD STYLE
  • HEAD STYLE
DIA."
  • DIA."
COMPARE DIMENSIONS
GALLON CAP. HEAD STYLE DIA." H" THICKNESS MM DESCRIPTION UN RATING COLOR IMAGE MODEL QTY PRICE
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
54.198.147.221:44