Lab Pack Drums

Lab Pack Drums

Lab Pack Drums Store Smaller Non-Damaged Bottles, Cans, Carboys And 5 Gallon Pails Containing Non-Leaking Hazardous Materials.

Lab Pack Drums are made of durable blow molded, high density polyethylene that is chemical and weather resistant for long lasting use and dependability. Lab pack containers feature an operating temperature range of -30°F to 130°F. Includes lever-lock for secure lid attachment. Approved for use with Packing Groups I, II and III. Plastic lab pack containers are UN certified to HM-181 and pass the UL 94HB Flammability rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.12 compliant. Available capacities are 14, 30, and 55 gallons. Colors are Blue and Yellow. Dimensions vary per model.


GALLON CAP.
COLOR
DIA."
CAP. LBS.
COMPARE DIMENSIONS
GALLON CAP. STYLE COLOR DIA." H" CAP. LBS. UN RATING BRAND IMAGE MODEL QTY PRICE