Vestil Galvanized & Stainless Steel Buckets

Vestil Galvanized & Stainless Steel Buckets

Vestil Galvanized & Stainless Steel Buckets are designed for Industrial & Commercial applications when Durability is Required.

Vestil Galvanized & Stainless Steel Buckets come standard with a carrying handle / bail for easy transport and nest to save space when not in use.

Galvanized Buckets are constructed of 0.4mm thick galvanized steel for strength and rigidity, and feature a spout for controlled pouring.

Stainless Steel Buckets are constructed of grade 202 stainless steel for maximum corrosion resistance. 3-ΒΌ" gallon bucket is 1mm thick and 5 gallon bucket is 2mm thick.


CONSTRUCTION
  • CONSTRUCTION
GAL.
  • GAL.
QT.
  • QT.
COMPARE CAPACITY DIMENSIONS
CONSTRUCTION GAL. QT. DIA." DEPTH" IMAGE MODEL QTY PRICE
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
54.242.115.30:46