Finish Thompson TT Series Drum & Barrel Pumps

Finish Thompson TT Series Drum & Barrel Pumps

Finish Thompson Medium Viscosity Drum And Barrel Pumps Are Suitable For Corrosives, Flammables, High Purity And Sanitary Applications.

These drum pumps are rated for continuous duty. Sealed tube is available in choice of CPVC or Type 316 Stainless Steel material. Maximum operating temperature of 150°F. Offers a flow rate of up to 10 GPM on electric or 16 GPM with air pumps.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
HT."
  • HT."
DISPENSING RATE
  • DISPENSING RATE
POWER
  • POWER
COMPARE
DESCRIPTION CONSTRUCTION HT." DISPENSING RATE POWER SPEED (RPM) PRESSURE (PSI) IMAGE MODEL QTY PRICE
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
54.167.219.201:46