Action Pump Double Acting Air Operated Pumps

Action Pump Double Acting Air Operated Pumps

Action Pump Double Acting Air Operated Pumps are used for Maintenance Professionals.

Action Pump Double Acting Air Operated Pumps are made of heavy duty materials for long lasting durability. Pump types available are 1:1 Oil Ratio Double Acting Pump, 3:1 Oil Ratio Double Acting Pump, 1:1 Antifreeze Double Acting Pump and Double Acting Grease Pump System (40, 120 or 360 Lbs.). Double Acting Grease Pump System features 145 PSI, 2 BSP (Male) Thread, Pump, hose, cover, follower plate, z-swivel and gun. Oil and Antifreeze Pumps feature 2 NPT (Male) Thread, 28.5 Min - 142 Max PSI, 35.5"L Suction Tube and Fits 15/30/55 Gallon Drums.


FOR DRUM TYPE
  • FOR DRUM TYPE
THREAD"
  • THREAD"
INLET DIA."
  • INLET DIA."
COMPARE
FOR DRUM TYPE THREAD" DISPENSING RATE INLET DIA." SUCTION TUBE L" PRESSURE PSI IMAGE MODEL QTY PRICE
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
54.83.81.52:44