Action Pump Centrifugal Drum Pumps

Action Pump Centrifugal Drum Pumps

Action Pump Centrifugal Drum Pumps are used for Applications including Maintenance, Construction, Industrial, and more.

Action Pump Centrifugal Drum Pumps are made of high quality materials for long lasting durability and dependability. Pumps are designed to transfer light oils, suitable chemicals, combustible liquids, and more. Unit accommodates Drums up to 55 gallons with a 2" opening. Includes Pump tube, motor, aluminum hand nozzle and PVC flexible hose. Available power options are 1/2 HP Air Motor, 110V, 110V Explosion Proof Motor, 220V, 220V Explosion Proof Motor, and 3/4 HP Air Motor. Dispensing rates range from 10 to 35 GPM. RPM speeds are Variable, 7500, 8000, and 10,000. Dimensions vary per model.


POWER
  • POWER
CONSTRUCTION
  • CONSTRUCTION
DISPENSING RATE
  • DISPENSING RATE
SPEED (RPM)
  • SPEED (RPM)
COMPARE
POWER CONSTRUCTION DISPENSING RATE INLET DIA." SUCTION TUBE L" SPEED (RPM) IMAGE MODEL QTY PRICE
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
54.83.97.54:46