Lever-Action Drum Pumps

Lever-Action Drum Pumps

Lever-Action Drum Pumps Allow Easy Dispensing Of Liquids From Drums In Industrial, Construction, Material Handling, Mechanical Environments And More.

Lever-Action Drum Pumps are made with premium materials for long lasting dependability. Pumps are lightweight for easy use. Telescoping suction tube provides easy access to high or low levels of fluids. Levers fit 5, 15, 30 or 55 Gallon Drums. Thread sizes are 1.25" and 2" NPT (Male), 1.5" and 2" NPT (Male), 2" NPS (Male), 2" NPT and 2" NPT (Male). Dispensing rates vary per model.


CONSTRUCTION
  • CONSTRUCTION
DISPENSING RATE
  • DISPENSING RATE
THREAD"
  • THREAD"
BRAND
  • BRAND
COMPARE
CONSTRUCTION DISPENSING RATE THREAD" BRAND IMAGE MODEL QTY PRICE
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
54.158.253.14:46