Action Pump Liquid Mixers

Action Pump Liquid Mixers

Action Pump Liquid Mixers are used for Mixing Liquid Coolant Concentrate with Water for Machines in Material Handling Environments and more.

Action Pump Liquid Mixers are made of aluminum, stainless steel, brass, PVC, nitrile and nylon for long lasting durability. Liquid Mixers are highly accurate and provide easy and fast adjustments. Compact construction and minimal parts allow easy install and minimal maintenance. Fits 15, 30, and 55 Gallon Drums. Thread is 2” NPS (Male). Dispensing rate is 4.83 GPM. Inlet diameter is ¾”. Suction tube length is 35”. Speeds are 4.83 GPM or 5.5 GPM. Water powered.


COMPARE
FITS DRUM TYPE THREAD" CONSTRUCTION DISPENSING RATE INLET DIA." SUCTION TUBE L" POWER SPEED (RPM) IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:46