Grovhac TENV Vari-Speed Cover/Bung Mount Agitator 10-166DV1S - 1/6 HP - (1) 3" Propeller

Grovhac TENV Vari-Speed Cover/Bung Mount Agitator 10-166DV1S - 1/6 HP - (1) 3" Propeller

Item #: WBB242314

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $955.00
Product Information
Customer Review
Product Q&A
Accessories
Grovhac TENV Vari-Speed Cover/Bung Mount Agitator 10-166DV1S - 1/6 HP - (1) 3" Propeller

Cover mount agitator mounts easily on any cover for a heavy-duty portable agitating system. Cover mount agitator is best suited for use with open-top 5 gallon pails or 55 gallon drums. Agitator features grade 316 stainless steel coupling, shaft and mixing impellers. Propeller measures 3"W. TENV motor provides 0-1725 RPM and 1/6 HP. Direct drive. Shaft measures 1/2"W x 31"L.

Product Specifications

    • LENGTH INCHES4 (10.16 cm)
    • WIDTH INCHES4 (10.16 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • COLOR FINISHBlue & Silver
    • BRANDGrovhac
    • CONSTRUCTIONGrade 316 Stainless Steel (Coupling, Shaft & Impeller)
    • HORSEPOWER1/6
    • MANUFACTURERS PART NUMBER10-166DV1S
    • PROPELLER DIA. INCHES3 (7.62 cm)
    • PROPELLER QTY1
    • SHAFT DIA. INCHES1/2 (1.27 cm)
    • SHAFT LENGTH INCHES31 (78.74 cm)
    • SPEED (RPM)0 to 1750
    • TYPEVari-Speed, Electric
    • VOLTAGE--