CDF Drumsaver™ Insert 55CBN/33.25-G4 for 55 Gallon Steel Drums - Pkg Qty 20

CDF Drumsaver™ Insert 55CBN/33.25-G4 for 55 Gallon Steel Drums - Pkg Qty 20

Item #: WB985723

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.25 each

Sold in packages of 20

Price: $365.00
Product Information
Customer Review
Product Q&A
Accessories
CDF Drumsaver™ STEEL DRUM INSERT

Save Valuable Time Cleaning Steel Drums by using Drum Inserts.

Seamless, vacuum-formed Drumsaver™ Drum Liners have a contoured lip that snaps over an open-head steel drum's top bead, preventing leakage between the insert and drum wall. Straight-sided liner features a band of accordion pleats at the top of the insert allowing closure using standard ring and bolt or lock assembly. Insert is molded from FDA approved low-density polyethylene for durability, and fits new and reconditioned drums, including drums with follower plates. Inserts can also be used when rolling drums. Perfect for mixing, pumping and storing nearly any liquid, powders and pastes including chemicals, inks, adhesives, greases, paints, coatings, silicones, and food. Temperature resistant from -40 to 175°F. Sold in case quantities of 20 inserts.

Product Specifications

    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY GALLONS55 (208.2 l)
    • BRANDCDF
    • CONSTRUCTIONFDA Approved Low-Density Polyethylene
    • DIAMETER INCHES22-1/2 (57.15 cm)
    • MANUFACTURERS PART NUMBER55CBN/33.25-G4
    • PACKAGE QUANTITYSold in Case Quantity of 20 Units
    • THICKNESS MIL15
    • TYPEDrumSaver™ Insert for 55 Gallon Steel Drums
    • WEIGHT LBS24 oz.