Protective Lining Corp. Drum Inserts & Liners

Protective Lining Corp. Drum Inserts & Liners

Protective Lining Corp. Drum Liners and Inserts allow Immediate Reuse of Steel Drums and Containers with No Need to Clean or Recondition.

Protective Lining Corp. Drum Liners and Inserts are made with FDA approved low density, leak-proof polyethylene for long lasting durability. Inserts used for mixing and pumping applications. Contoured lip helps prevent leakage between the Insert and the Drum wall. Pleated models fit varying reconditioned Drum heights. Smooth Wall models maximize recovery of contents from new Drums. Liners have with snug fitting round bottom fold over outside of Drum or tie at top to help prevent contents from mixing and leaking. Styles are Inserts and Liners. Types are Pleated Walls and Smooth Walls. Gallon capacities are 5, 30 and 55.


DESCRIPTION
  • DESCRIPTION
GALLON CAP.
  • GALLON CAP.
THICKNESS MIL.
  • THICKNESS MIL.
DIA."
  • DIA."
TYPE
  • TYPE
COMPARE PRICE EACH
DESCRIPTION GALLON CAP. THICKNESS MIL. DIA." H" TYPE CARTON QTY. IMAGE MODEL QTY 1 CARTON 2+ CARTONS
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
54.145.49.31:46