Overhead Drum Lifters & Carriers

Overhead Drum Lifters & Carriers

Overhead Drum Lifters and Carriers are used for Lifting Steel, Plastic and Fiber Drums, Barrels and Cylinders with a Forklift.

Overhead Drum Lifters and Carriers are made of steel and type 304 stainless steel for long lasting durability and dependability. Designed for straight vertical Drum lifting using an overhead crane, forklift or hoist. Used for steel, plastic and fiber Drums. Variety of types available to meet job requirements. Capacities are 200 lbs, 800 lbs, 1,000 lbs and 2,200 lbs. Color finishes are Blue, Yellow and Stainless Steel. Dimensions vary per type. Package quantity is 1.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
CONSTRUCTION
  • CONSTRUCTION
BRAND
  • BRAND
COMPARE
TYPE CAP. LBS. CONSTRUCTION WT. LBS. BRAND IMAGE MODEL QTY PRICE
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
54.81.157.56:46