Air Powered Drum Lifting Trucks

Air Powered Drum Lifting Trucks

Air Powered Drum Lifting Trucks Raise, Tilt and Drain Drums with Controlled Pouring for Efficient Material Handling.

Air Powered Drum Lifting Trucks feature strong steel for long lasting durability and high load capacity. Air motor powered hydraulic lift and tilt provides efficient handling of heavy 55 gallon Drums. Drums can be locked in position for precise material handling. Wheeled base provides optimum mobility around the work area. Capacities are 550 lbs., 800 lbs. (500 Half Full) and 1200 lbs. (600 Half Full). Dimensions vary per model.


CAP. LBS.
  • CAP. LBS.
H"
  • H"
BRAND
  • BRAND
COMPARE
CAP. LBS. DRUM GALLON H" BRAND IMAGE MODEL QTY PRICE
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
50.19.34.255:44