BriskHeat® Silicone Rubber Drum & Pail Heaters

BriskHeat® Silicone Rubber Drum & Pail Heaters

Excellent Solution For Steel or Poly Drums In Ordinary Locations.

These drum and pail heaters are designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Patented 360° grounded, multi-stranded heating element meets NEC 427.23. and is uniformly placed to maximize heat distribution, and provides an extra-wide 4" coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control (displays in °F and °C), spring closure that can be expanded to 3", and a 6' L power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450°. 120V model has a standard 3-prong NEMA 5-15 plug; 240V model comes with bare wire connections.


VOLTAGE
  • VOLTAGE
GALLONS
  • GALLONS
TYPE
  • TYPE
COMPARE TEMPERATURE CAPACITY
RANGE °F VOLTAGE WATTS GALLONS TYPE IMAGE MODEL QTY PRICES
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
54.234.190.237:44