BriskHeat® Hazardous Area Drum Heaters

BriskHeat® Hazardous Area Drum Heaters

BriskHeat® Hazardous Area Drum Heaters Meet Class I Division 2 Groups A, B, C, D Class II Division 2 Groups F & G.

Easily heat steel drums in hazardous locations using these drum heaters. Drum heater is made with an 8"W band for an exceptional coverage area. Moisture and chemical resistant material for superior durability and flexibility. Heating element is laminated between two layers of 23 mil and two layers of 25 mil fiberglass reinforced silicone rubber. Features a dual set-point NEMA 7 temperature controller connected to a high temperature limit indicator light. High limit thermostat is designed to keep heater below NEC article 500 T-rating. Includes 6'L power cord. Grounded heating element meets NEC 427.23. FM approved. Available for 30 or 55 gallon steel drums. Choose between 120V or 240V models.

T3 Rated Heaters offer an NEC rated temperature limit of 392°F and an actual high limit thermostat of 292°F.

T4A Rated Heaters offer an NEC rated temperature limit of 248°F and an actual high limit thermostat of 158°F.


TEMP RANGE°F
  • TEMP RANGE°F
VOLTS
  • VOLTS
GALLON CAP.
  • GALLON CAP.
COMPARE
TEMP RANGE°F VOLTS WATTS GALLON CAP. T-RATING IMAGE MODEL QTY PRICE