Vestil Steel Drum Stand Cradle DRUM-ST

Rollover image to zoom in

Click image to enlarge

Vestil Steel Drum Stand Cradle DRUM-ST

Item #: WB795276

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PALLET TRUCK OR FORKLIFT DRUM STAND CRADLE

Use with a Pallet Truck or Forklift Truck to Move Drums Safely and Easily!

Drum Stand Cradle allows for single drum stacking and storage of 30 or 55 gallon steel, plastic or fiber drums. Drums can be safely stacked up to three high. The enclosed ring keeps drums secure in the upright position. Drums Stand Cradles can also be easily transported with a Forklift Truck or Pallet Truck, as the Stand features enclosed fork tube pockets that slip onto the forks of the truck. Heavy-duty welded steel construction with a durable powder coated safety-yellow finish. 1500 lb. capacity per stand.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • CAPACITY GALLONS30 & 55
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DIAMETER INCHES25 (63.5 cm)
    • MANUFACTURERS PART NUMBERDRUM-ST
    • WEIGHT LBS35 (15.91 kg)