Heavy Duty Drum Cradles

Heavy Duty Drum Cradles

Heavy Duty Drum Cradles provide Easy, One-Person Loading for Fast and Efficient Material Handling.

Heavy Duty Drum Cradles are made of solid heavy gauge steel and angel iron construction for long lasting durability and dependability. Roll flat for transport and tilt for easy removal and positioning. Available Drum gallon sizes range from15 gallons to 55 gallons. Wheels and a retractable handle provide easy mobility. Wheel diameters range from 2-1/4" to 5". Cradle construction is angle iron, steel and 304 stainless steel. Wheel types are made of polyolefin, rubber, sintered iron, steel and zinc. Other dimensions vary per model.


DRUM GALLON SIZE
  • DRUM GALLON SIZE
CAP. LBS.
  • CAP. LBS.
CONSTRUCTION
  • CONSTRUCTION
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE WHEEL
DRUM GALLON SIZE CAP. LBS. CONSTRUCTION DIA." TYPE BRAND IMAGE MODEL QTY PRICE
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
54.234.190.237:44