Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Valley Craft® Heavy Duty Powered Drum Trucks

Valley Craft® Heavy Duty Powered Drum Trucks

Valley Craft® Heavy Duty Powered Drum Trucks are designed for Safely Navigating Heavy Loads such as Drums and Cylinders through Challenging Terrain.

Valley Craft® Heavy Duty Powered Drum Trucks are used when traditional powered machines will not work because of space restriction. Heavy duty construction provides long lasting durability. Hand Truck converts from a slim profile to a powerful 800 lb. load carrier with one switch. Rugged 24V DC differential drive motor and full function forward and reverse travel (with reverse audible warning) provide optimum performance. Variable speed including 2 MPH maximum speed setting, "zero work" 4-wheel system and convenient twist grip mounted motor engagement with rocker style Forward/Reverse switch provide ease of use. Includes built-in 18 AH battery with charging/monitor system, easy grip hand brake and standard 30/55 gal adjustable shoe system and spring-loaded Chime Hook. Available Hook types are Cable, Fiber Drum, Locking Cover, Plastic Drum and Standard. Wheel choices are Rubber/Polyurethane or Pneumatic/Polyurethane. Dimensions and wheel diameters vary per type.


HOOK TYPE
  • HOOK TYPE
TYPE
  • TYPE
COMPARE DIMENSIONS WHEEL
HOOK TYPE CAP. LBS. W" D" H" DIA." TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.192.192:44