Level Alarms & Gauges
Ships From Canada
Availability
Type
Brand
Material
Width
Height
Color
Price
Material
Zinc Plated Cast Iron with Brass Faucet
Thread
3/4 NPT in
Height
26 in
IBC Low Level Tank Alarm, Polypropylene, With Feed Pipe And Flow Indicator, 1/2" Connection Tube
Material
Polypropylene
Height
61-5/16 in
Max Working Depth
50"
Width
9 in
Tank Liquid Level Gauge, Stainless Steel Bushing, Rod & Float, 2" Fitting, 24" Depth
Material
Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
Thread
2 NPT in
Height
28 in
Max Working Depth
24"
Material
Polyethylene
Thread
3/4 NPT in
Height
5 in
Material
Polypropylene
Height
2-1/2 in
Width
1-7/8 in
Length
39 in
Krueger 55 Gallon Drum Gauge B-55-2 - Aluminum Bushing - Galvanized Rods - HDPE Float - 2" Fitting
Material
Aluminum Bushing, Galvanized Steel Rods, HDPE Float
Thread
2 NPT in
Height
38 in
Gizmo High Level Drum Alarm - Polypropylene - Adjustable Lid - 5" Working Depth & Feed Pipe
Material
Polypropylene
Height
4 in
Width
7 in
Length
19 in
Material
Polyethylene
Thread
3/4 NPT in
Height
11 in
IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 2" Fitting, 8" Depth
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
2 NPT in
Height
12 in
Max Working Depth
8"
IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 1-1/2" Fitting, 8" Depth
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
1-1/2 NPT in
Height
12 in
Max Working Depth
8"
Krueger 30 Gallon Drum Gauge B-30-.75 - Aluminum Bushing - Nitrophyl Float - 3/4" Fitting
Material
Aluminum Bushing, Galvanized Steel Rods, Nitrophyl Float
Thread
3/4 NPT in
Height
32 in
Krueger 15 Gallon Drum Gauge B-15-.75 - Aluminum Bushing - Nitrophyl Float - 3/4" Fitting
Material
Aluminum Bushing, Galvanized Steel Rods, Nitrophyl Float
Thread
3/4 NPT in
Height
28 in
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2"Fitting, 25+5"Ext. Depth
Material
Aluminum Bushing, Galvanized Steel Rod, HDPE Float
Thread
2 NPT in
Height
34 in
Max Working Depth
25" + 5" Extension
IBC/Tank Overfill Alert Gauge, Stainless Steel Bushing, Rod & Float, 1-1/2" Fitting, 12" Depth
Material
Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
Thread
1-1/2 NPT in
Height
16 in
Max Working Depth
12"
Krueger Drum Overfill Alert Gauge OF-2-10 - Aluminum Bushing - PP Float - 2" Fitting
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
2 NPT in
Height
14 in
Krueger Drum Overfill Alert Gauge PO-.75-10 - PVC Bushing - HDPE Float - 3/4" Fitting
Material
PVC Bushing, Peek Plastic Rod, HDPE Float
Thread
3/4 NPT in
Height
14 in
Gizmo High Level Drum Alarm - Polypropylene - Threaded Plug - 5" Working Depth & Feed Pipe
Material
Polypropylene
Height
3 in
Width
4 in
Length
19 in
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 48" Depth
Material
Aluminum Bushing, Galvanized Steel Rod, HDPE Float
Thread
2 NPT in
Height
52 in
Max Working Depth
48"
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 38" Depth
Material
Aluminum Bushing, Galvanized Steel Rod, HDPE Float
Thread
2 NPT in
Height
42 in
Max Working Depth
38"
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 64" Depth
Material
Aluminum Bushing, Galvanized Steel Rod, HDPE Float
Thread
2 NPT in
Height
68 in
Max Working Depth
64"
Krueger Drum Overfill Alert Gauge OF-.75-6 - Aluminum Bushing - PP Float - 3/4" Fitting
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
3/4 NPT in
Height
10 in
Material
PVC Bushing, Peek Plastic Rods, HDPE Float
Thread
2 NPT in
Height
38 in
Material
Plated Steel with Zinc Faucet
Thread
3/4 NPT in
Height
22 in
Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2"Fitting, 32"Depth
Material
PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
Thread
2 NPT in
Height
36 in
Max Working Depth
32"
Krueger Sentry Drum Gauge B-15-2 - Aluminum Bushing - Galvanized Rods - HDPE FLOAT - 2" Fitting
Material
Aluminum Bushing, Galvanized Steel Rods, HDPE Float
Thread
2 NPT in
Height
28 in
Material
Polypropylene
Height
3 in
Width
4 in
Length
42-1/2 in
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 24" Depth
Material
Aluminum Bushing, Galvanized Steel Rod, HDPE Float
Thread
2 NPT in
Height
28 in
Max Working Depth
24"
IBC/Tank Overfill Alert Gauge, Stainless Steel Bushing, Rod & Float, 2" Fitting, 10" Depth
Material
Stainless Steel Bushing, Stainless Steel Rod, Stainless Steel Float
Thread
2 NPT in
Height
14 in
Max Working Depth
10"
Krueger Drum Overfill Alert Gauge OF-2-6 - Aluminum Bushing - Galvanized Rod - PP Float - 2" Fitting
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
2 NPT in
Height
10 in
Material
Polyethylene
Thread
3/4 NPT in
Height
11 in
Krueger Drum Overfill Alert Gauge OF-.75-12 - Aluminum Bushing - PP Float - 3/4" Fitting
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
3/4 NPT in
Height
16 in
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2" Fitting, 46" Depth
Material
Aluminum Bushing, Galvanized Steel Rod, HDPE Float
Thread
2 NPT in
Height
50 in
Max Working Depth
46"
Krueger Sentry 55 Gal Drum Gauge B-55-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting
Material
Stainless Bushing, Stainless Steel Rods, Stainless Float
Thread
2 NPT in
Height
38 in
IBC High Level Tank Alarm, Polypropylene, With Feed Pipe, Threaded Plug Mount, 1/2" Connection Tube
Material
Polypropylene
Height
21-5/16 in
Max Working Depth
10"
Width
9 in
IBC/Tank Overfill Alert Gauge, Aluminum Bushing, Galvanized Rod, PP Float, 3/4" Fitting, 12" Depth
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
3/4 NPT in
Height
16 in
Max Working Depth
12"
IBC/Tank Overfill Alert Gauge, PVC Bushing, Peek Plastic Rod, HDPE Float, 3/4" Fitting, 6" Depth
Material
PVC Bushing, Peek Plastic Rod, HDPE Float
Thread
3/4 NPT in
Height
10 in
Max Working Depth
6"
Material
Polyethylene
Thread
3/4 NPT in
Height
5 in
Krueger Sentry 30 Gal Drum Gauge B-30-2-ALLSS - Stainless Bushing, Rods & Float - 2" Fitting
Material
Stainless Bushing, Stainless Steel Rods, Stainless Float
Thread
2 NPT in
Height
32 in
Liquid Level Gauge, PVC Bushing & Gauge Guard, Peek Plastic Rod, HDPE Float, 2"Fitting, 42"Depth
Material
PVC Bushing, Peek Plastic Rod, HDPE Float, PVC Gauge Guard
Thread
2 NPT in
Height
46 in
Max Working Depth
42"
Tank Liquid Level Gauge, Aluminum Bushing, Gal. Rod, HDPE Float, 2"Fitting, 33+4-1/2"Ext. Depth
Material
Aluminum Bushing, Galvanized Steel Rod, HDPE Float
Thread
2 NPT in
Height
41.5 in
Max Working Depth
33" + 4-1/2" Extension
Krueger Drum Overfill Alert Gauge OF-.75-8 - Aluminum Bushing - PP Float - 3/4" Fitting
Material
Aluminum Bushing, Galvanized Rod, Polypropylene Float
Thread
3/4 NPT in
Height
12 in
Material
Brass
Thread
3/4 NPT in