Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Drum Dollies - Fits 55-Gallon Drums - 1200-Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Relius Solutions Drum Dollies - Fits 55-Gallon Drums - 1200-Lb. Capacity

Item #: WBB2050295

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
Relius Solutions Drum Dollies - Fits 55-Gallon Drums - 1200-Lb. Capacity

RELIUS SOLUTIONS Drum Dollies are designed for everyday use. Drum sets into dolly ring to prevent slipping, while the casters are positioned inside frame to prevent marking walls or machinery. Swivel casters ease maneuverability.

Product Specifications

    • CAPACITY GALLONS55 (208.2 l)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHOrange
    • BRANDRelius Solutions
    • CONSTRUCTIONSteel
    • DIAMETER INCHES23-1/4 (59.06 cm)
    • MANUFACTURERS PART NUMBER436S
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPESteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.