Vestil Plastic Pail Lid Press / Closer PLC-P-FM

Rollover image to zoom in

Click image to enlarge

Vestil Plastic Pail Lid Press / Closer PLC-P-FM

Item #: WB987172

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,429.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PLASTIC PAIL LID PRESS

Easily Close Lids on Plastic Pails

This device allows you to press lids onto plastic pails quickly and safely. The 16"W x 16"D adjustable height table allows the press to work with buckets up to 7 gallon capacity that range in height from 6" to 22". A 39"L lever arm provides 14:1 compression advantage for maximum closing force (50 lbs. of force on the handle applies 700 lbs. on the pail) and features a counterweight to return the arm to the start position after use. A 16" compression plate works with 10" square pails / lids, and the bottom of compression plate is fitted with an adjustable burp plunger that forces air out of the pail while closing the lid. The base of the frame is predrilled to allow easy lagging to the floor. All steel construction features a durable powder coat finish. Bench mount and stainless steel units are available upon request.

Note: not designed to close UN-rated plastic pails and covers.

Product Specifications

    • WIDTH INCHES29-7/8 (75.88 cm)
    • DEPTH INCHES43 (109.22 cm)
    • HEIGHT INCHES65 (96-3/16 with Handle Raised)
    • CAPACITY7 Gallon Buckets, 6"H to 22"H
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPLC-P-FM
    • TYPEPlastic Pail Lid Press / Closer
    • WEIGHT LBS204 (92.73 kg)