Newstripe Pack-Master™ Trash Compactors

Newstripe Pack-Master™ Trash Compactors

Newstripe Pack-Master™ Trash Compactors Reduce Drum Disposal and Storage Costs.

The Newstripe Pack-Master™ Waste Compactors are easy and safe to use. Simply place a 55-gallon drum on the platform base and material is compacted by the ¼" thick x 20" diameter steel pressure plate. Compactors are constructed of all-welded structural steel with industrial grade components for long life. 18 Month Limited Warranty.

Pack-Master™ Compactor compresses material by the hand-operated ram lever. Unit offers up to 4000 lbs. of force with a compaction ratio of up to 4:1.

Pack-Master™ Air Compactor operates on 8 CFM of shop air. The two-handed safety lever with joystick keeps the operator safely out of harms-way. Compaction cycle is just 30 seconds with 100 psi air supply. Commercial-grade 6" dia. x 24" stroke air cylinder features an oversized 1-¾" dia. piston rod for durability. Unit offers 2600 lbs. of force @ 100 psi and 3900 lbs. of force @ 150 psi.

Pack-Master™ Spark Resistant Air Compactor offers the same features as the standard Pack-Master Air Compactor with all contact surfaces covered in aluminum for safe spark resistance.


COMPARE DIMENSIONS
COMPACTOR TYPE OPERATION W" D" H" FITS DRUM DIA." DRUM CLEARANCE" IMAGE MODEL QTY PRICE
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
54.90.119.59:44