Vestil Hydraulic 5 Gallon Pail Crusher HPC-405

Rollover image to zoom in

Click image to enlarge

Vestil Hydraulic 5 Gallon Pail Crusher HPC-405

Item #: WBB183934

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,722.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Hydraulic Pail Crushes

This Hydraulic Pail Crusher Crushes 5-gallon steel pails quickly and easily. Crushes steel pails to approximately 2" high and resets automatically to crush another pail. Reduce storage space and disposal costs. Safety features include: pressure relief valve to prevent overload, door interlock system to prevent the motor from running if the door is unlatched, mushroom head emergency stop button. Other features include a hydraulic pump that provides 70 second cycle time, 10,000 pounds of crushing power, removable legs for bench top mounting and 120 volt single phase for "plug in operation". Meets OSHA and JIC standards.

Product Specifications

    • LENGTH INCHES27 (68.58 cm)
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • CAPACITY DRUM5 Gallon
    • CAPACITY LBS10,000
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHPC-405
    • POWER120V
    • REFERENCE #HPC-400
    • TYPEHydraulic Pail Crusher
    • WEIGHT LBS300 (136.36 kg)