Hydraulic Steel Drum Dumpers

Hydraulic Steel Drum Dumpers

Easily Dump Steel Drums up to 1,500 lbs.

Drum Dumping Lifts feature a solid steel chute that accommodates 30 and 55 gallon plastic, steel or fiber drums. A hand held control with an 8'L coil cord operates the rotating chute. All Drum Lifts include an electric motor with a power cord and plug. Safety features include an upper travel limit switch, an emergency brass safety velocity fuse in the cylinder and vertical adjustment drum restraints. 45° dump angle.

Available in Portable or Stationary models, with Portable Drum Dumpers including casters for mobility.


TYPE
  • TYPE
DUMP
  • DUMP
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE HEIGHT" OVERALL DIMENSIONS
TYPE DUMP LEVEL CAP. LBS. L" W" H" BRAND IMAGE MODEL QTY PRICE
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
54.227.6.156:44