EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers

EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers

EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers are an Affordable Solution for Dispensing Drums in Low Level Dumping Applications.

Drums are manually secured into the EasyLift™ Manual Clamp - Forward Rotation Drum Dumpers saddle with a ratchet and pawl locking device. Once lifted, drums can be manually rotated 180° using a self-stopping hand wheel mechanism. Heavy PVC chain cover holds plastic, fiber and steel drums. Lift drums 20" above floor level for dispensing (40" and 60" heights are available; please call for more information). Premium Darcor™ 5" x 2" ergonomic casters (2 swivel, 2 rigid) offer easy maneuverability, and includes a step-down foot floor lock for added safety. Safety yellow powder coated finish.

Drum Dumpers are offered with Foot Pump Lift, refillable Air Tank Pneumatic Lift or DC Powered Lift. Manual Foot Pump elevates drum at 1" per stroke. DC Power Lift features 24V inboard charger, battery discharge indicator, key switch, all enclosed in a latchable cabinet. Manual Foot Pump or Pneumatic Lift/Air Tank models are perfectly suitable for use in hazardous areas, whereas the DC Powered Lift is suitable for non-hazardous areas.


COMPARE DIMENSIONS
TYPE CAP. LBS. ROTATED H" L" W" H" IMAGE MODEL QTY PRICE
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
54.166.168.243:44