Vestil Two-Speed Come Along Cable Puller CABLE-P4 - 4000 Lb. Double Line Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Two-Speed Come Along Cable Puller CABLE-P4 - 4000 Lb. Double Line Capacity

Item #: WB251851

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil TWO-SPEED "Come Along" CABLE PULLER

This Galvanized Cable Puller is designed for use in Horizontal Pulling Applications.

This "Come Along" is ideal for positioning equipment, stringing lines and pulling joints together during construction. Cable puller can be used in single and double-line pulling applications. 30"L ratcheting handle with comfort grip provides easy cable take-up. Cable puller allows free-wheeling use when handle is fully rotated back. Single-line ΒΌ" diameter cable length is 120". Minimum headroom is 24".

Note: Not for use in vertical lifting applications.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDVestil
    • CABLE DIAMETER INCHES1/4 (.64 cm)
    • CABLE LENGTH INCHES120 (304.8 cm)
    • CONSTRUCTIONGalvanized Steel
    • DOUBLE LINE CAPACITY LBS.4000 (1818.18 kg)
    • HANDLE LENGTH INCHES30 (76.2 cm)
    • HEAD ROOM INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBERCABLE-P4
    • SINGLE LINE CAPACITY LBS.2000 (909.09 kg)
    • WEIGHT LBS.15 (6.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed