Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reese® Towpower® Winch 74329 with 20' Strap & Hook - 1500 Lb. Cap.

Reese® Towpower® Winch 74329 with 20' Strap & Hook - 1500 Lb. Cap.

Item #: WBB573045

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Reese® Towpower® Winch 74329 with 20' Strap & Hook - 1500 Lb. Cap.

Winch has a zinc-plated finish for superior corrosion resistance. Gears are made of high carbon steel to SAE 1050 specifications to resist wear. Comfort grip handle makes it easy to hold while cranking. Full-length drum bushing and oil impregnated shaft bushings minimize maintenance.

Features:

  • Includes Comfort Grip Handle For A Positive Hold While Cranking
  • Zinc-Plated Finish For Superior Corrosion Resistance
  • Full-Length Drum Bushing And Oil Impregnated Shaft Bushings Minimize Maintenance
  • High Carbon SAE 1050 Steel Gears To Resist Wear And Last Longer
  • Easy-To-Use Two-Way Ratchet With Comfort Grip Handle
  • 1,500 Lb Capacity
  • Includes 20' Strap & Hook

Product Specifications

    • LENGTH INCHES7-1/8 (18.1 cm)
    • WIDTH INCHES5-3/4 (14.61 cm)
    • HEIGHT INCHES9-1/8 (23.18 cm)
    • COLOR FINISHZinc
    • ASSEMBLYUnassembled
    • BRANDReese
    • CONSTRUCTIONSteel & Textile
    • MANUFACTURERS PART NUMBER74329
    • PACKAGE QUANTITY1
    • TYPEWinch with Strap & Hook
    • WEIGHT LBS.9.88 (4.49 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

just what I needed

Your review: great product. very well priced. It was just what I needed

Is this review helpful?

Attic Helper

Your review: Purchased for an attic to lift heavy items to be stored. Worked well and was easy to install and use. Made the task a one man job to store items overhead.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.