Aluminum Hitch Mounted Cargo Carrier 500 Pound Capacity

Rollover image to zoom in

Click image to enlarge

Aluminum Hitch Mounted Cargo Carrier 500 Pound Capacity

Item #: WB241846

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 310.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Increase your cargo carrying capacity!

Hitch cargo carrier hauls messy lawn or camping equipment or coolers and luggage outside your vehicle. Cargo carrier mounts to any 2" receiver. Provides 500 lb. capacity when used with Class III / IV hitches (that have a 500 lb. tongue/5,000 lb. overall capacity). Aluminum cargo carrier is lightweight and corrosion resistant. 60"W x 24"D expanded metal deck cleans easily. Assembles easily.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS.500 (227.27 kg)
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDMead®
    • CONSTRUCTIONAluminum
    • MOUNT TYPEClass III / IV 2" Receiver
    • TYPEAluminum Cargo Carrier
    • WEIGHT LBS.34 (15.45 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Exactly what I needed

Your review: There are plenty of cargo carriers available, but not many aluminum ones, which I needed because I use it infrequently and store it outside, hanging on back of garage. This one is exactly what I needed. It is well designed, well made, amply proportioned, sturdy, easy on and off car.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed